Beli jual lecithin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ICHINEN Mould Release Agent (Pelepas Cetakan)Deskripsi:Mould Release AgentDigunakan untuk melepas mould plastik.atribut:
- Volumetric Capacity (ml): 420
- Non Brand AntispatterDeskripsi:Ceramic-based antispatter works up to eight hours before needing to be reapplied so it only needs to be applied once per shift. It's often used on nozzle tips to prevent spatter from clogging the nozzle, which can affect gas flow and reduce weld quality.atribut:
- UNSPSC: 31160000
- Chemical Base: Boron Nitride
- Color: White
- Container Capacity (oz): 16
- Container Type: Aerosol Can
- Density (g/mL): 0.73
- Flash Point (°C): -17
- Series: Cantesco
- Standards: ISO 14001:2015; ISO 9001:2015
- VOC Content: 1.102
- Oishi Snack SpongeDeskripsi:Ingredients :Vegetable Fat (contains Antioxidant dl-Alpha-Tocopherol), Corn, Sugar, Whey Powder, Cocoa Powder, Skim Milk Powder, Rice, Potato Starch, Emulsifier (Soy Lecithin), Salt, Stabilizer (Calcium Carbonate), and Synthetic Vanilla Flavor.atribut:
- Size (g): 100
- Oishi Snack PopcornDeskripsi:Ingredients :Sugar (35.12%), Popcorn, Glucose Syrup, Vegetable Oil (contains Antioxidant TBHQ), Anhydrous Milk Fat, Maltodextrin, Non Dairy Creamer, Milk Powder, Salt, Synthetic Butter Flavor, Emulsifier (Soy Lecithin), and Raising Agent (Sodium Bicarbonate).atribut:
- Size (g): 100
- DRiPP Topping SausDeskripsi:Ingredient list: Sugar, milk, water, butter, lecithin, syntetic flavor caramel, natural flavor- Thick texture- Smoky Flavour and savoury- Pleasant burnt sugar taste- Mahogany brown colour- Caramely taste- No artificial colour and flavouratribut:
- Size (ml): 500
- Oishi Snack PillowDeskripsi:Ingredients :Wheat Flour (24.64%), Sugar, Rice Flour, Vegetable Oil (contains Antloxidant TBHQ), Maltodextrin, Whey Powder, Skim Milk Powder, Non Dairy Creamer, Salt, Emulsifier (Soy Lecithin), Synthetic Coconut Flavor, Extract Pandan Leaves (0.09%), and Coconut (0.05%).atribut:
- Size (g): 100
- Oishi Snack Suky-SukyDeskripsi:Ingredients :Wheat Flour (30.92%), Sugar, Tapioca Starch, Vegetable Oil (contains Antioxidant TBHQ), Corn Starch, Glucose Syrup, Potato Starch, Shrimp (1.74%), Salt, Flavor Enhancer (Monosodium Glutamate, Disodium Inosinate, Disodium Guanylate), Soy Sauce Powder, Chili, Garlic, Seaweed Flakes (0.51%), Sesame Oil, Stabilizer (Calcium Carbonate), Emulsifier (Soy Lecithin), Acidity Regulator (Citic Acid), and Food Coloring (FD&C Yellow No. 6).atribut:
- Size (g): 60
- Koko Krunch SerealDeskripsi:Sereal cokelat yang terbuat dari gandum utuh, rasa cokelat Koko Krunch yang unik serta vitamin & mineral Kombinasi sempurna untuk memulai petualangan setiap hari.
- Non Brand Homemade butter flavored popcornDeskripsi:Classic buttery popcorn. Once you try it, you won't be able to stop.*Please note that the expiration date may differ from the time of shipment. *Children should make this together with their parents. *Please slowly peel off the "sticker" in the center. *To prevent the film from catching fire, turn the gas flame to a height of about 3 cm (low to medium heat) and shake the product horizontally, holding it about 3 cm away. *The oil will begin to melt and after a while it will start to pop. *It's done when the corn is sparse and the container is full. (Please note that there may be a small amount of corn that does not pop.) *When removing the film, be careful of heat and open it with scissors or similar. *The film and container will become hot, so please be careful when handling them. *If the film comes off while you are making it, stop making it as you may get burned. *Please note that if you leave it in high temperatures (around 40°C) or in direct sunlight, the oil inside will melt and leak out. *We do not deliver to private homes (detached houses or apartment buildings).atribut:
- Raw material: Corn (USA), edible oil, salt/antioxidant (VE), lecithin, flavoring, coloring (carotene), (contains dairy and soybeans)
- Way of Storage: Please store away from direct sunlight, high temperatures and humidity.
Daftar Harga jual lecithin Terbaru January 2026
| ICHINEN Mould Release Agent (Pelepas Cetakan) | Rp189.900 |
| Non Brand Antispatter | Rp4.899.900 |
| Oishi Snack Sponge | Rp259.900 |
| Oishi Snack Popcorn | Rp319.900 |
| DRiPP Topping Saus | Rp77.900 |
| Oishi Snack Pillow | Rp229.900 |
| Oishi Snack Suky-Suky | Rp169.900 |
| Koko Krunch Sereal | Rp269.900 |
| Non Brand Homemade butter flavored popcorn | Rp1.299.900 |
| Astor Wafer Stick Coklat | Rp19.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/ICHINEN%20Mould%20Release%20Agent%20(Pelepas%20Cetakan)/P102125236-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/Non%20Brand%20Antispatter/noP109979852-1.jpg)